!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 40 ° TO 100 ° F, 3 ° F, HYDRAULIC AIR COIL

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 40 ° TO 100 ° F, 3 ° F, HYDRAULIC AIR COIL

PECO

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 40 °  TO 100 ° F, 3 ° F, HYDRAULIC AIR COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 40 ° TO 100 ° F, 3 ° F, HYDRAULIC AIR COIL

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 40 ° TO 100 ° F, 3 ° F, HYDRAULIC AIR COIL

PECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4MY92
  • Mfr. Model # TH109-009
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This line volt mechanical thermostat includes oversized enclosures to accommodate internally mounted relays or terminal blocks, and is grey, measures 3½ inch width, 7 5/16 inch height, 5 inch depth. This line volt mechanical thermostat is designed for use with: heat or cool. In addition, it is 120 to 277 volts AC, is indoor/outdoor mountable, 100 Degrees F maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Differential TypeFixed
  • Enclosure NEMA RatingNEMA 4X
  • Maximum Control Temperature100 Degrees F
  • Number of Heating Stages2
  • Maximum Operating Temperature100 Degrees F
  • Overall Height7 5/16 in
  • Switch ActionOpen/Close on Rise
  • Temperature ScaleCelsius, Fahrenheit
  • Sensor TypeHydraulic Air Coil
  • Changeover TypeAutomatic
  • Contact Rating Resistive @ 240V25 A
  • Enclosure ColourGrey
  • Full Load Amps @ 120V AC16 A
  • IncludesOversized Enclosures to Accommodate Internally Mounted Relays or Terminal Blocks
  • Locked Rotor Amps @ 240V60 A
  • Mounting TypeSurface Mount
  • Number of Switches2
  • Resistive Amps @ 208V AC25 A
  • StandardsCSA Certified, NEC 547, UL Listed
  • Thermostat TypeLine Voltage
  • Application Heat or Cool
  • Enclosure Material Plastic
  • Minimum Control Temperature 40 Degrees F
  • Number of Cooling Stages 2
  • Minimum Operating Temperature 40 Degrees F
  • Overall Depth 5 in
  • Overall Width 3 1/2 in
  • Switch Type (2) SPDT
  • Temperature Differential 3 Degrees F
  • Voltage 120 to 277V AC
  • Contact Rating Resistive @ 120V 25 A
  • Contact Rating Resistive @ 277V 25 A
  • Enclosure Type Rain Tight NEMA 4X, (2) Piece Molded Plastic
  • Full Load Amps @ 240V AC 12 A
  • Locked Rotor Amps @ 120V 80 A
  • Mounting Location Indoor/Outdoor
  • Number of Poles 1
  • Pilot Duty Rating 125VA @ 120 to 277V AC
  • Sensor Diameter 1 1/4 in
  • Temperature Sensitivity +/-3 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list