!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING BRANCH TEE: RED BRASS, ¾ IN X ¾ IN X ½ IN FITTING PIPE SIZE, CLASS 125

REDUCING BRANCH TEE: RED BRASS, ¾ IN X ¾ IN X ½ IN FITTING PIPE SIZE, CLASS 125

APPROVED VENDOR

REDUCING BRANCH TEE: RED BRASS, ¾ IN X ¾ IN X ½ IN FITTING PIPE SIZE, CLASS 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING BRANCH TEE: RED BRASS, ¾ IN X ¾ IN X ½ IN FITTING PIPE SIZE, CLASS 125

REDUCING BRANCH TEE: RED BRASS, ¾ IN X ¾ IN X ½ IN FITTING PIPE SIZE, CLASS 125

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6RCZ2
  • Mfr. Model # 6RCZ2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.461 lbs

Product Details

This tee meets the standards for ASTM B584, ASME B16.15, and ANSI B1.20.1, has a maximum operating pressure of 125 psi and is made of red brass. In addition, it is a reducing branch tee.

Technical Specs

  • ItemTee
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size3/4 in
  • Fitting Side C GenderFemale
  • Fitting Side C TypeNPT
  • Pipe Fitting MaterialRed Brass
  • StandardsASTM B584, ASME B16.15, ANSI B1.20.1
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Class Class 125
  • Fitting Side A Nominal Pipe Size 3/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Fitting Side C Nominal Pipe Size 1/2 in
  • Maximum Operating Pressure 125 psi
  • Specific Fitting Shape Reducing Branch Tee
  • Basic Fitting Shape Reducing Tee
  • Includes Seal Seal Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list