ANTISLIP TAPE, SOLID, BLACK, 6 IN X 60 FT, 26 MIL THICK, ACRYLIC, B-916
ANTISLIP TAPE, SOLID, BLACK, 6 IN X 60 FT, 26 MIL THICK, ACRYLIC, B-916
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.
Technical Specs
Item Antislip Tape
Tape Colour Black
Imperial Tape Width 6 in
Tape Thickness 26 mil
Grit Size 80
Minimum Tape Performance Temperature -40 Degrees F
Tape Brand Brady(R)
Environment Indoor/Outdoor
Glow-in-the-Dark Not Glow-in-the-Dark
Specifications Met ASTM
Adhesion to Steel 112 oz/in
Liner Included Liner Included
Package Quantity 1
Standards ASTM D2979
Tape Backing Construction Paper
Tape Properties Antislip
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 60 ft
Abrasive Grade Fine Abrasive
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 158 Degrees F
Series B-916
Legend No Legend
Specialty Environment Applications Chemical Environments
Tape Resistance Properties Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties Aggressive Adhesive
Minimum Application Temperature 50 Degrees F
Product Form Continuous Roll
Anti-Slip Surface Aluminum Oxide
Tape Backing Material Paper
Traffic Type Medium Traffic
Country of Origin Taiwan
(subject to change)
Alternate Products
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$525.52
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.38
/ each