!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTISLIP TAPE, COARSE, 60 GRIT SIZE, STRIPED, BLACK/YELLOW, 1 IN X 60 FT, 32 MIL THICK

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, STRIPED, BLACK/YELLOW, 1 IN X 60 FT, 32 MIL THICK

CONDOR

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, STRIPED, BLACK/YELLOW, 1 IN X 60 FT, 32 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE, COARSE, 60 GRIT SIZE, STRIPED, BLACK/YELLOW, 1 IN X 60 FT, 32 MIL THICK

ANTISLIP TAPE, COARSE, 60 GRIT SIZE, STRIPED, BLACK/YELLOW, 1 IN X 60 FT, 32 MIL THICK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.74 / ROLL

EHC: EHC :
Min Qty 12 = $344.88

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JSP3360-1
  • Mfr. Model # 3360-1
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Safety Track(R). Abrasive, non-slip, high traction safety tape, 60 grit. Black/Yellow Stripe. Size: 1 inch x 60 feet. Sold by roll.

Technical Specs

  • ItemAntislip Grit Roll
  • Tape ColourBlack, Yellow
  • Imperial Tape Width1 in
  • Tape Thickness0.033 in
  • Grit Size60
  • Minimum Tape Performance Temperature-20 Degrees F
  • Tape BrandSafety Track(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Specifications MetADA, NFSI, OSHA
  • Adhesion to Steel75 oz/in
  • Tape Adhesive FormatSingle-Sided
  • Minimum Application Temperature50 Degrees F
  • Product FormContinuous Roll
  • Anti-Slip SurfaceAluminum Oxide
  • Tape Backing MaterialPaper
  • Traffic TypeMedium Traffic
  • Tape Pattern Striped
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 60 ft
  • Abrasive Grade Coarse Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 150 Degrees F
  • Series Commercial Grade Colors
  • Legend No Legend
  • Specialty Environment Applications Chemical Environments
  • Tape Resistance Properties Chemical-Resistant, Fluid-Resistant
  • Adhesive Properties Aggressive Adhesive
  • Liner Included Liner Included
  • Package Quantity 1
  • Standards ADA, OSHA, Prop 65
  • Tape Backing Construction Paper
  • Tape Properties Easy to Trim and Remove
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list