TAPE MOP FRIENDLY NON-SLIP BLACK 2"X60FT
TAPE MOP FRIENDLY NON-SLIP BLACK 2"X60FT
JESSUP MANUFACTURING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Safety Track(R) Mop Friendly. Abrasive, non-slip, high traction safety tape, 46 grit. Black in colour. Size: 2 inch x 60 feet. Sold by roll.
Technical Specs
- ItemAntislip Tape
- Tape ColourBlack
- Imperial Tape Width2 in
- Tape Thickness0.052 in
- Grit Size46
- Minimum Tape Performance Temperature-20 Degrees F
- Tape BrandSafety Track(R)
- EnvironmentIndoor/Outdoor
- Glow-in-the-DarkNot Glow-in-the-Dark
- Specifications MetADA, NFSI, OSHA
- Adhesion to Steel100 oz/in
- Tape Adhesive FormatSingle-Sided
- Minimum Application Temperature50 Degrees F
- Product FormContinuous Roll
- Anti-Slip SurfaceSilicon Carbide
- Tape Backing MaterialPaper
- Traffic TypeHigh Traffic
- Tape Pattern Solid
- Fluorescent Not Fluorescent
- Imperial Tape Length 60 ft
- Abrasive Grade Very Coarse Abrasive
- Tape Adhesive Material Acrylic
- Maximum Tape Performance Temperature 150 Degrees F
- Series Mop Friendly Commercial Grade
- Legend No Legend
- Specialty Environment Applications Muddy Environments, Oily Environments
- Tape Resistance Properties Chemical-Resistant, Oil-Resistant
- Adhesive Properties Aggressive Adhesive
- Liner Included Liner Included
- Package Quantity 1
- Standards ADA, NFSI, OSHA
- Tape Backing Construction Paper
- Tape Properties Mop Friendly
- Country of Origin United States
(subject to change)
Alternate Products
-
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.63
/ ROLL