!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE GLOW IN DARK ANTI SKID 2INX60F

TAPE GLOW IN DARK ANTI SKID 2INX60F

BRADY

TAPE GLOW IN DARK ANTI SKID 2INX60F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE GLOW IN DARK ANTI SKID 2INX60F

TAPE GLOW IN DARK ANTI SKID 2INX60F

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.44 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY99049
  • Mfr. Model # 99049
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Product Details

Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourWhite
  • Imperial Tape Width2 in
  • Tape Thickness0.020 in
  • Minimum Tape Performance Temperature-40 Degrees F
  • Tape BrandBrady(R)
  • SeriesB-918
  • LegendNo Legend
  • Adhesion to Steel104 oz/in
  • Tape Adhesive FormatSingle-Sided
  • Package Quantity1
  • StandardsANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Tape PropertiesAntislip
  • Tape Pattern Solid
  • Fluorescent Fluorescent
  • Imperial Tape Length 60 ft
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 193 Degrees F
  • Sub-Brand BradyGlo(TM)
  • Environment Indoor
  • Glow-in-the-Dark Glow-in-the-Dark
  • Adhesive Properties Permanent Pressure Sensitive
  • Minimum Application Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyester
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list