SAFETY TRACK GLO BRITE SAFETY TRACK ANTISLIP TREAD, WHITE, 0.028 IN THICK, HIGH TRAFFIC, ACRYLIC ADHESIVE, 6 IN WX2 FT L
SAFETY TRACK GLO BRITE SAFETY TRACK ANTISLIP TREAD, WHITE, 0.028 IN THICK, HIGH TRAFFIC, ACRYLIC ADHESIVE, 6 IN WX2 FT L
JESSUP MANUFACTURING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Glo Brite(R) Safety Track(TM) glow-in-the-dark tape. This is the ultimate nonslip egress tape. Sudden power outages or natural disasters can increase the potential for panic, as well as the risk of injuries cause by slips and falls. 6 inch x 24 inch (10 pc.) cleat.
Technical Specs
Item Antislip Tread
Tape Colour White
Imperial Tape Width 6 in
Tape Thickness 0.028 in
Grit Size 46
Minimum Tape Performance Temperature -20 Degrees F
Tape Brand Safety Track(R)
Environment Indoor
Glow-in-the-Dark Glow-in-the-Dark
Specifications Met ADA, NFSI, OSHA
Adhesion to Steel 110 oz/in
Tape Adhesive Format Single-Sided
Minimum Application Temperature 50 Degrees F
Product Form Strips
Anti-Slip Surface Aluminum Oxide
Tape Backing Material Paper
Traffic Type High Traffic
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 2 ft
Abrasive Grade Very Coarse Abrasive
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 250 Degrees F
Series Glo Brite(R) Safety Track(R)
Legend No Legend
Specialty Environment Applications Muddy Environments, Oily Environments
Tape Resistance Properties UV-Resistant
Adhesive Properties Removeable Adhesive
Liner Included Liner Included
Package Quantity 10
Standards ADA, NFSI, OSHA
Tape Backing Construction Paper
Tape Properties Easy to Trim and Remove
Country of Origin United States
(subject to change)
Alternate Products
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$467.20
/ CASE
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.91
/ pkg.