SAFETY TRACK GLO BRITE SAFETY TRACK ANTISLIP TAPE, WHITE, 0.028 IN THICK, HIGH TRAFFIC, ACRYLIC ADHESIVE, 4 IN WX60 FT L
SAFETY TRACK GLO BRITE SAFETY TRACK ANTISLIP TAPE, WHITE, 0.028 IN THICK, HIGH TRAFFIC, ACRYLIC ADHESIVE, 4 IN WX60 FT L
JESSUP MANUFACTURING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Glo Brite Safety Track series glow-in-the-dark antislip tape meets the standards for ADA, NFSI, and OSHA. It is designed for indoor environments, and it has a grit size of 46. This white antislip tape measures 4 inch width x 60 feet length, and it has a thickness of 0. 028 inch, plus it includes a liner and is UV-resistant. In addition, it has a temperature range of 250 Degrees F to -20 Degrees F.
Technical Specs
Item Antislip Tape
Tape Colour White
Imperial Tape Width 4 in
Tape Thickness 0.028 in
Grit Size 46
Minimum Tape Performance Temperature -20 Degrees F
Tape Brand Safety Track(R)
Environment Indoor
Glow-in-the-Dark Glow-in-the-Dark
Specifications Met ADA, NFSI, OSHA
Adhesion to Steel 110 oz/in
Tape Adhesive Format Single-Sided
Minimum Application Temperature 50 Degrees F
Product Form Continuous Roll
Anti-Slip Surface Aluminum Oxide
Tape Backing Material Paper
Traffic Type High Traffic
Tape Pattern Solid
Fluorescent Not Fluorescent
Imperial Tape Length 60 ft
Abrasive Grade Very Coarse Abrasive
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 250 Degrees F
Series Glo Brite(R) Safety Track(R)
Legend No Legend
Specialty Environment Applications Muddy Environments, Oily Environments
Tape Resistance Properties UV-Resistant
Adhesive Properties Removeable Adhesive
Liner Included Liner Included
Package Quantity 1
Standards ADA, NFSI, OSHA
Tape Backing Construction Paper
Tape Properties Easy to Trim and Remove
Country of Origin United States
(subject to change)
Alternate Products
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.94
/ ROLL