B-916 ANTISLIP TAPE, BLACK/YELLOW, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L
B-916 ANTISLIP TAPE, BLACK/YELLOW, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This B-916 series antislip tape meets the standards for ANSI a1264. 2-2006, NSFI certified for high traction, and OSHA. It is designed for indoor and outdoor environments. This black and yellow antislip tape measures 6 inch width x 2 feet length, and it has a thickness of 0. 026 inch, plus it is chemical-resistant, oil-resistant and water-resistant. In addition, it has a temperature range of 158 Degrees F to -40 Degrees F.
Technical Specs
Item Antislip Tape
Tape Colour Black, Yellow
Imperial Tape Width 6 in
Tape Thickness 0.026 in
Minimum Tape Performance Temperature -40 Degrees F
Tape Brand Brady(R)
Environment Indoor/Outdoor
Specialty Environment Applications Wet Environments
Adhesion to Steel 112 oz/in
Tape Adhesive Format Single-Sided
Package Quantity 24
Standards ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
Tape Backing Material Polyester
Traffic Type High Traffic
Tape Pattern Striped
Fluorescent Not Fluorescent
Imperial Tape Length 2 ft
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 158 Degrees F
Series B-916
Legend Caution
Tape Resistance Properties Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties Pressure Sensitive
Minimum Application Temperature 50 Degrees F
Product Form Strips
Tape Backing Construction Film
Tape Properties Antislip
Country of Origin Taiwan
(subject to change)
Alternate Products
JESSUP MANUFACTURING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.45
/ pkg.