!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
B-916 ANTISLIP TREAD, BLACK, 0.026 IN THICK, LIGHT TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

B-916 ANTISLIP TREAD, BLACK, 0.026 IN THICK, LIGHT TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

BRADY

B-916 ANTISLIP TREAD, BLACK, 0.026 IN THICK, LIGHT TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
B-916 ANTISLIP TREAD, BLACK, 0.026 IN THICK, LIGHT TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

B-916 ANTISLIP TREAD, BLACK, 0.026 IN THICK, LIGHT TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $593.10 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY78195
  • Mfr. Model # 78195
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Product Details

Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.

Technical Specs

  • ItemAntislip Tread
  • Tape ColourBlack
  • Imperial Tape Width6 in
  • Tape Thickness0.026 in
  • Grit Size80
  • Minimum Tape Performance Temperature-40 Degrees F
  • Tape BrandBrady(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Specifications MetADA, NFSI, OSHA
  • Adhesion to Steel112 oz/in
  • Liner IncludedLiner Included
  • Package Quantity50
  • StandardsANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Tape Backing ConstructionFilm
  • Tape PropertiesAntislip
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 2 ft
  • Abrasive Grade Fine Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 158 Degrees F
  • Series B-916
  • Legend No Legend
  • Specialty Environment Applications Chemical Environments
  • Tape Resistance Properties Chemical-Resistant, Oil-Resistant
  • Adhesive Properties Aggressive Adhesive, Permanent Pressure Sensitive
  • Minimum Application Temperature 50 Degrees F
  • Product Form Strips
  • Anti-Slip Surface Silicon Carbide
  • Tape Backing Material Polyester
  • Traffic Type Light Traffic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list