This B-916 series not glow-in-the-dark antislip tape meets the standards for ANSI a1264. 2-2006, NSFI certified for high traction, ADA, NFSI, and OSHA. It is designed for indoor and outdoor environments, and it has a grit size of 80. This black antislip tape measures 2 inch width x 60 feet length, and it has a thickness of 28 mil, plus it includes a liner and is chemical-resistant and oil-resistant. In addition, it has a temperature range of 175 Degrees F to -20 Degrees F.
Technical Specs
ItemAntislip Tape
Tape ColourBlack
Imperial Tape Width2 in
Tape Thickness28 mil
Grit Size80
Minimum Tape Performance Temperature-20 Degrees F
Tape BrandBrady(R)
EnvironmentIndoor/Outdoor
Glow-in-the-DarkNot Glow-in-the-Dark
Specifications MetADA, NFSI, OSHA
Adhesion to Steel115 oz/in
Liner IncludedLiner Included
Package Quantity1
StandardsANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22