SPIRAL POINT TAP, ⅜"-16 THREAD, ⅞ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND
SPIRAL POINT TAP, ⅜"-16 THREAD, ⅞ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pipe tap is made of powdered metal and has a 0.381 inch diameter, 1.5130 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312NI series pipe tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 15/16 inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Pipe Tap
Thread Standard UNC
Tap Finish Black Oxide
Overall Length 2 15/16 in
Thread Limit H3
Primary Material Application Nickel, Titanium
Coolant Fed Non-Coolant Through
Helix Angle 0 Degrees
Primary Material Application ISO Code S
Shank Dia. 0.381 in
Shank Type - Machining Straight
Square Size 0.2850 in
Tap Chamfer Plug
Tap Style Spiral Point
Thread Size 3/8"-16
Tap Material Powdered Metal
Thread Length 1 1/4 in
75% Thread Drill Size 5/16 in
Number of Flutes 3
Thread Direction Right Hand
Extended Neck Yes
Measurement System Fractional Inch
Series 312NI
Shank Length 1.5130 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Threads per Inch 16 TPI
Country of Origin Japan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.44
/ EACH