SPIRAL POINT TAP, ¼"-28 THREAD, 15/16 IN THREAD L, 2½ IN LENGTH, PLUG, RIGHT HAND
SPIRAL POINT TAP, ¼"-28 THREAD, 15/16 IN THREAD L, 2½ IN LENGTH, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spiral point tap is made of powdered metal and has a 0.255 inch diameter, 1.5120 inch long shank. It is designed for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNF
Tap Finish TiCN
Overall Length 2 1/2 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Nickel, Titanium
65% Thread Drill Size 7/32 in
Extended Neck Yes
Primary Material Application ISO Code S
Shank Dia. 0.255 in
Shank Type - Machining Straight
Square Size 0.1900 in
Tap Chamfer Plug
Threads per Inch 28 TPI
Helix Angle 0 Degrees
Thread Size 1/4"-28
Tap Material Powdered Metal
Thread Length 1 in
75% Thread Drill Size 5.45 mm
Class of Fit 6H
Number of Flutes 3
55% Thread Drill Size 5.70 mm
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Series 312TI
Shank Length 1.5120 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / 6H
Tap Style Spiral Point
Country of Origin Japan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.34
/ each