!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK ELECTRODES, CARBON STEEL, E7018-1 H4R, ⅛ X 14 IN, 50 LB

STICK ELECTRODES, CARBON STEEL, E7018-1 H4R, ⅛ X 14 IN, 50 LB

LINCOLN ELECTRIC

STICK ELECTRODES, CARBON STEEL, E7018-1 H4R, ⅛ X 14 IN, 50 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK ELECTRODES, CARBON STEEL, E7018-1 H4R, ⅛ X 14 IN, 50 LB

STICK ELECTRODES, CARBON STEEL, E7018-1 H4R, ⅛ X 14 IN, 50 LB

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $549.55 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEED028702
  • Mfr. Model # ED028702
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.03 lbs

Product Details

Excalibur(R) 7018-1MR SMAW welding electrodes. For critical, out-of-position welding. Offers a beautifully clean weld puddle, uniform slag follow, and superior wash-in with no undercutting. Also great for welding on steels with marginal weldability. AWS: E7018-1H4R Low Hydrogen.

Technical Specs

  • ItemStick Electrodes
  • MaterialCarbon Steel
  • Overall Diameter1/8 in
  • Tensile Strength (Minimum Required)70 ksi
  • Yield Strength (Minimum Required)58 ksi
  • SeriesExcalibur 7018-1 MR
  • For Material TypeCarbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container TypeHermetically-Sealed Can
  • Container Size50 lb
  • Elongation (Minimum Required)22 %
  • AWS Classification E7018-1 H4R
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Tensile Strength (As Welded) 77 to 88 ksi
  • Yield Strength (As Welded) 59 to 75 ksi
  • Weight 50 lb
  • Welding Current Designation AC, DCEP
  • For Material Grade API 5L, Grade X42, API 5L, Grade X46, API 5L, Grade X52, API 5L, Grade X56, API 5L, Grade X60, API 5L, Grade X65
  • Standards AWS A5.1
  • Elongation (As Welded) 24% to 36%
  • Finish/Coating Low-Hydrogen

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list