!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLYURETHANE COATED WORK GLOVES, XXL, BLUE, 8.19 IN LONG, 15 GA THICK, NYLON

POLYURETHANE COATED WORK GLOVES, XXL, BLUE, 8.19 IN LONG, 15 GA THICK, NYLON

MECHANIX WEAR

POLYURETHANE COATED WORK GLOVES, XXL, BLUE, 8.19 IN LONG, 15 GA THICK, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
POLYURETHANE COATED WORK GLOVES, XXL, BLUE, 8.19 IN LONG, 15 GA THICK, NYLON

POLYURETHANE COATED WORK GLOVES, XXL, BLUE, 8.19 IN LONG, 15 GA THICK, NYLON

MECHANIX WEAR

Clearance Price :
$1.98 / PAIR

Your Price : $2.46 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXSF1DD03011
  • Mfr. Model # SF1DD-03-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These blue, XX-large polyurethane-coated work gloves have an 8.19-inch length and a 15-gauge thickness. They are made of nylon and have high grip. They are abrasion and cut-resistant, and they are suitable to protect working hands against abrasions and cuts.

Technical Specs

  • ItemPolyurethane Coated Work Glove
  • ANSI/ISEA Abrasion Level2
  • Glove Insulation MaterialNone
  • StandardsEN 388, ASTM D3884
  • Base Coating MaterialPolyurethane
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm and Fingers
  • Glove Length8 in
  • Glove Coating ColourBlack
  • SeriesSpeedfit
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion Cycles500
  • Glove Style Seamless Knit
  • ANSI/ISEA Impact Force Not Rated
  • EN 388 Rating 4121X
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Thickness 15 ga
  • Silicone-Free No
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list