!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NITRILE COATED CUT-RESISTANT GLOVES, XL, GREY, 8.19 IN LONG, 13 GA THICK, NYLON

NITRILE COATED CUT-RESISTANT GLOVES, XL, GREY, 8.19 IN LONG, 13 GA THICK, NYLON

MECHANIX WEAR

NITRILE COATED CUT-RESISTANT GLOVES, XL, GREY, 8.19 IN LONG, 13 GA THICK, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
NITRILE COATED CUT-RESISTANT GLOVES, XL, GREY, 8.19 IN LONG, 13 GA THICK, NYLON

NITRILE COATED CUT-RESISTANT GLOVES, XL, GREY, 8.19 IN LONG, 13 GA THICK, NYLON

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXSF1CE08010
  • Mfr. Model # SF1CE-08-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These grey, X-large nitrile coated cut-resistant gloves have an 8.19-inch length and a 13-gauge thickness. They are made of nylon and have high grip. They are puncture and abrasion-resistant, and are suitable to protect working hands against abrasions and cuts.

Technical Specs

  • ItemNitrile Coated Cut-Resistant Glove
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Impact ForceNot Rated
  • EN 388 Rating4121X
  • InsulatedNo
  • Palm TypeNitrile
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm and Fingers
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • SeriesSpeedfit
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles1000
  • EN 388 Impact RatedNo
  • ColourGrey
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Glove Insulation Material None
  • Standards EN 388, ASTM D3884
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Numeric 10
  • Glove Length 8 in
  • Glove Coating Colour Black
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 20 N
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list