!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT NSF-LISTED SANITARY PLATE CASTER, 3½ IN WHEEL DIAMETER, 325 LB

CORROSION-RESISTANT NSF-LISTED SANITARY PLATE CASTER, 3½ IN WHEEL DIAMETER, 325 LB

APPROVED VENDOR

CORROSION-RESISTANT NSF-LISTED SANITARY PLATE CASTER, 3½ IN WHEEL DIAMETER, 325 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT NSF-LISTED SANITARY PLATE CASTER, 3½ IN WHEEL DIAMETER, 325 LB

CORROSION-RESISTANT NSF-LISTED SANITARY PLATE CASTER, 3½ IN WHEEL DIAMETER, 325 LB

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33J053
  • Mfr. Model # P12SX-UP035D-12
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialStainless Steel
  • For Axle Dia.3/8 in
  • Mounting Bolt Dia.5/16 in
  • Mounting Plate Length2 1/2 in
  • Tread ShapeStandard
  • Wheel Dia.3 1/2 in
  • Wheel Width1 1/4 in
  • Wheel/Tread MaterialPolyurethane
  • Core ColourBeige
  • Inside Slot Spacing - Length2.813 in
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Length3.063 in
  • ApplicationFood Service, Hospitals, Laboratories, Pharmaceuticals
  • Compatible WithP-UP-035X013/050D
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsANSI ICWM, NSF Listed
  • Swivel Lock TypeNo Lock Included
  • Wheel Core MaterialPolyolefin
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 250 lb
  • Mounting Height 4 11/16 in
  • Swivel Raceway Type Double Ball
  • Wheel Bearing Type Delrin
  • Wheel Hardness Rating 60 Shore D
  • Wheel/Tread Colour Gray
  • Caster Features Corrosion-Resistant
  • For Surface Type Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width 1.75 in
  • Mounting Plate Shape Rectangle
  • Number of Wheels 1
  • Outside Slot Spacing - Width 1.75 in
  • Replacement Wheel Mfr. No. P-UP-035X013/050D
  • Frame Finish Polished
  • Mounting Plate Thickness 5/32 in
  • Overall Wheel Width 1 1/4 in
  • Swivel Construction Kingpin
  • Wheel Bearing Material Delrin
  • Wheel Core Type Solid
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list