!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ILLUMINATED WALL SWITCH, ROCKER SWITCH, SINGLE POLE, IVORY, 20 A, SCREW TERMINALS

ILLUMINATED WALL SWITCH, ROCKER SWITCH, SINGLE POLE, IVORY, 20 A, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

ILLUMINATED WALL SWITCH, ROCKER SWITCH, SINGLE POLE, IVORY, 20 A, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ILLUMINATED WALL SWITCH, ROCKER SWITCH, SINGLE POLE, IVORY, 20 A, SCREW TERMINALS

ILLUMINATED WALL SWITCH, ROCKER SWITCH, SINGLE POLE, IVORY, 20 A, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5Z794
  • Mfr. Model # DS120IL
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This illuminated wall switch has a voltage rating of 120/277V AC, and an operating temperature range of -40 Degrees F to 75 Degrees C. It is: impact resistant, plus it measures 1.4 inch W x 1.5 inch H. This illuminated wall switch meets the standards for UL. It is white, and has 14 AWG minimum wire size to 10 AWG maximum wire size. This illuminated wall switch features: automatic self-grounding staple.

Technical Specs

  • ItemIlluminated Wall Switch
  • Current Rating20 A
  • MarketCommercial
  • Switch StyleRocker
  • Voltage Rating120/277V AC
  • Wiring MethodBack, Side
  • Number of Switches1
  • FeaturesAutomatic Self-Grounding Staple
  • Housing MaterialThermoplastic
  • Maximum Wire Size10 AWG
  • Minimum Wire Size14 AWG
  • Overall Width1.4 in
  • Colour White
  • Illuminated Yes
  • Switch Function Maintained
  • Switch Type Single Pole
  • Wire Connection Type Screw Terminals
  • Horsepower Rating 1 hp
  • Resistance Properties Impact Resistant
  • Grounding Grounded
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees F
  • Overall Height 1.5 in
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list