STRAIGHT LADDER, 3.4 IN OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 17 LB W, 5 RUNGS
STRAIGHT LADDER, 3.4 IN OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 17 LB W, 5 RUNGS
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This S7900 series straight ladder measures 20 inch width x 6 feet height x 72 inch depth and is yellow. It includes taper lock. In addition, it has a 375-pound load capacity and weighs 17 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 375 lb
Weight 17 lb
Standing Height - Maximum 2 ft
Colour Yellow
Reach Height - Maximum 9 ft
Ladder Material Fibreglass
Standards ANSI A14.2-2007, CCOHS Compliant
Number of Sections 1
Overall Width 20 in
Overall Depth 72 in
Rung Spacing 12 in
Rung Width 20 in
ANSI Duty Rating Type IAA
Number of Rungs 5
Overall Height 6 ft
Components Included Taper Lock
Tread Type Antislip
Shoe Type Slip-Resistant, Spur Plate
Ladder Type Sectional Ladder
Top-to-Bottom Rung Height 5 ft
Section Type Base
Series S7900
Rung Diameter 1 in
Rung Type Round
Country of Origin Mexico
(subject to change)