!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT LADDER, 4.4 IN OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 40 LB W

STRAIGHT LADDER, 4.4 IN OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 40 LB W

WERNER

STRAIGHT LADDER, 4.4 IN OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 40 LB W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT LADDER, 4.4 IN OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 40 LB W

STRAIGHT LADDER, 4.4 IN OVERALL H, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 40 LB W

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $594.23 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41D267
  • Mfr. Model # 7116-1
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This 7100-1 series straight ladder measures 18 inch width x 16 feet height x 192 inch depth and is yellow. It includes mar-resistant end caps, side rail bumpers. In addition, it has a 375-pound load capacity and weighs 40 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.

Technical Specs

  • ItemStraight Ladder
  • Load Capacity - Maximum375 lb
  • Weight40 lb
  • Standing Height - Maximum12 ft
  • ColourYellow
  • Reach Height - Maximum19 ft
  • Ladder MaterialFibreglass
  • StandardsANSI A14.2-2007, CCOHS Compliant
  • Number of Sections1
  • Series7100-1
  • Rung Diameter1 in
  • Rung TypeRound
  • ANSI Duty Rating Type IAA
  • Number of Rungs 16
  • Overall Height 16 ft
  • Components Included Mar-Resistant End Caps, Side Rail Bumpers
  • Tread Type Antislip
  • Shoe Type Slip-Resistant
  • Ladder Type Straight Ladder
  • Top-to-Bottom Rung Height 15 ft
  • Overall Width 18 in
  • Overall Depth 192 in
  • Rung Spacing 12 in
  • Rung Width 18 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list