6100 SERIES STRAIGHT LADDER, YELLOW, 17 IN W X 16 FT H, TYPE IAA ANSI, FIBREGLASS
6100 SERIES STRAIGHT LADDER, YELLOW, 17 IN W X 16 FT H, TYPE IAA ANSI, FIBREGLASS
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Series 6100 extra heavy-duty fiberglass straight ladder. Durable non-conductive C channel side rails in high visibility Safety Yellow. Riveted rung to rail design. Exclusive 1-piece foot assembly comes with spur wheel.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 375 lb
Overall Height 16 ft
Reach Height - Maximum 226 in
Ladder Material Fibreglass
Standards ANSI, CSA, CCOHS Compliant
Overall Width 17 in
Rung Type D-Rung
ANSI Duty Rating Type IAA
Weight 34 lb
Colour Yellow
Shoe Type Swivel Safety
Ladder Type Straight Ladder
Number of Sections 1
Series 6100
Rung Width 14 in
Country of Origin Canada
(subject to change)
Alternate Products
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.56
/ each