!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5600D SERIES STRAIGHT LADDER, YELLOW, 17 IN W X 10 FT H, TYPE IAA ANSI

5600D SERIES STRAIGHT LADDER, YELLOW, 17 IN W X 10 FT H, TYPE IAA ANSI

FEATHERLITE

5600D SERIES STRAIGHT LADDER, YELLOW, 17 IN W X 10 FT H, TYPE IAA ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5600D SERIES STRAIGHT LADDER, YELLOW, 17 IN W X 10 FT H, TYPE IAA ANSI

5600D SERIES STRAIGHT LADDER, YELLOW, 17 IN W X 10 FT H, TYPE IAA ANSI

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.07 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL5610D
  • Mfr. Model # 5610D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

Durable non-conductive fiberglass side rails in high visibility safety yellow.Riveted rung to rail design maintains continuous strength of fibers and allows for easy repair. 5600D series features large heavy duty pivot feet with slip-resistant rubber pads

Technical Specs

  • ItemStraight Ladder
  • Load Capacity - Maximum375 lb
  • Weight22 lb
  • ColourYellow
  • Shoe TypeSwivel Safety
  • Ladder TypeStraight Ladder
  • Number of Sections1
  • Series5600D
  • Rung Width14 in
  • ANSI Duty Rating Type IAA
  • Number of Rungs 10
  • Overall Height 10 ft
  • Reach Height - Maximum 13 ft
  • Ladder Material Fibreglass
  • Standards ANSI, CSA, CCOHS Compliant
  • Overall Width 17 in
  • Rung Type D-Rung
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list