5300 SERIES STRAIGHT LADDER, 12 IN W X 14 FT H, TYPE IAA ANSI, FIBREGLASS, MANHOLE
5300 SERIES STRAIGHT LADDER, 12 IN W X 14 FT H, TYPE IAA ANSI, FIBREGLASS, MANHOLE
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 5300 series straight ladder measures 12 inch width x 14 feet height. In addition, it has a 375-pound load capacity and weighs 29 pounds. This straight ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Straight Ladder
Load Capacity - Maximum 375 lb
Overall Height 14 ft
Reach Height - Maximum 203 in
Ladder Material Fibreglass
Standards ANSI, CCOHS Compliant
Overall Width 12 in
Rung Type Round
ANSI Duty Rating Type IAA
Weight 29 lb
Tread Type Non-Marring
Shoe Type Slip-Resistant
Ladder Type Straight Ladder
Number of Sections 1
Series 5300
Rung Width 10 in
Country of Origin Canada
(subject to change)
Alternate Products
WERNER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$555.66
/ each