This M7100-1 series straight ladder measures 12 inch width x 14 feet height x 168 inch depth and is yellow. It includes mar-resistant end caps, side rail bumpers. In addition, it has a 375-pound load capacity and weighs 32 pounds. This straight ladder meets the standards for ANSI A14.2-2007 and CCOHS.
Technical Specs
ItemStraight Ladder
Load Capacity - Maximum375 lb
Weight32 lb
Standing Height - Maximum10 ft
ColourYellow
Reach Height - Maximum17 ft
Ladder MaterialFibreglass
StandardsANSI A14.2-2007, CCOHS Compliant
Number of Sections1
SeriesM7100-1
Rung Diameter1 in
Rung TypeRound
Shoe MaterialAluminum, Rubber
ANSI Duty RatingType IAA
Number of Rungs14
Overall Height14 ft
Components IncludedMar-Resistant End Caps, Side Rail Bumpers