!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 1 HORSEPOWER, 208-230/460V AC, 60 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 1 HORSEPOWER, 208-230/460V AC, 60 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

CENTRIFUGAL PUMP, 1 HORSEPOWER, 208-230/460V AC, 60 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 1 HORSEPOWER, 208-230/460V AC, 60 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 1 HORSEPOWER, 208-230/460V AC, 60 FT MAXIMUM HEAD, 1 1/2 IN, 1 1/4 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,430.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784RN5
  • Mfr. Model # 2ST1E9J4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.93 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head60 ft
  • Impeller MaterialStainless Steel
  • Nameplate Voltage208-230/460V AC
  • Pump Housing MaterialStainless Steel
  • Frequency60 Hz
  • Motor EnclosureTotally Enclosed Fan Cooled
  • PhaseThree
  • Seal Material316 Stainless Steel, Carbon, Silicon Carbide, Viton
  • StandardsCSA Certified, NSF 61 Certified
  • Best Efficiency Head42 to 56.4 ft
  • Duty CycleContinuous
  • Minimum Flow Rate61.7 gpm
  • Flow Rate @ 50 ft of Head (Maximum)60 gpm
  • For Use With Potable SystemsFor Use with Potable Systems
  • Mounting OrientationHorizontal, Vertical
  • Overall Length17.9 in
  • Maximum RPM3,500 RPM
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Horsepower 1 hp
  • Intake Type NPT
  • Priming Manual
  • Maximum Flow Rate 78.1 gpm
  • Impeller Design Closed
  • Motor Type Three-Phase
  • Pumping Application Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
  • Seal Type Mechanical
  • Best Efficiency Flow 44.2 to 75.7 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Features Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
  • Flow Rate @ 40 ft of Head (Maximum) 78.1 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 0 gpm
  • Motor Frame Designation 56J
  • Overall Height 8.7 in
  • Overall Width 8.5 in
  • Series NPE
  • Shut Off Pressure (Maximum) 125 psi
  • Wetted Material 316 Stainless Steel, Carbon, Silicon Carbide, Stainless Steel, Viton
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list