STOCK CART, GREY, 18¼X37⅝X42¼ IN, POLYURETHANE, POWDER COATED, 1,200 LB CAPACITY, 5 IN WHEEL, 14 GA, STANDARD HANDLE
STOCK CART, GREY, 18¼X37⅝X42¼ IN, POLYURETHANE, POWDER COATED, 1,200 LB CAPACITY, 5 IN WHEEL, 14 GA, STANDARD HANDLE
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This stock cart measures 18 1/4 inch width x 37 5/8 inch height x 42 1/4 inch length, and is grey with a powder-coated finish/coating. It includes tubular push handle and is made out of 14-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity, a standard handle.
Technical Specs
Item Stock Cart
Load Capacity 1,200 lb
Gauge 14 ga
Colour Grey
Method of Construction Welded
Shelf Length 36 in
Caster Wheel Dia. 5 in
Caster Brake Type Side Brake
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Top Shelf Lip Height 1 1/2 in
Distance Between Shelves 18 in to 1/4 in
Overall Height 37 5/8 in
Overall Width 18 1/4 in
Caster Core Material Polyurethane
Caster Wheel Width 1 1/4 in
Assembled/Unassembled Assembled
Material Steel
Finish Powder Coated
Handle Type Standard
Number of Shelves 2
Shelf Width 18 in
Caster Wheel Type Rigid, Swivel
Caster Wheel/Tread Material Polyurethane
Lip Style 4-Sided Lipped
Bottom Shelf Lip Height 6 in
Includes Tubular Push Handle
Overall Length 42 1/4 in
Capacity per Shelf 600 lb
Caster Frame Material Polyurethane
Top Shelf Height 37 5/8 in
Country of Origin Mexico
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$551.11
/ each
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$652.63
/ each