!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEM ADAPTER: ACETAL, TUBE STEM X FNPT, FOR ⅜ IN TUBE OD, ⅜ IN X ⅜ IN PIPE, GREY, 10 PK

STEM ADAPTER: ACETAL, TUBE STEM X FNPT, FOR ⅜ IN TUBE OD, ⅜ IN X ⅜ IN PIPE, GREY, 10 PK

JOHN GUEST

STEM ADAPTER: ACETAL, TUBE STEM X FNPT, FOR ⅜ IN TUBE OD, ⅜ IN X ⅜ IN PIPE, GREY, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEM ADAPTER: ACETAL, TUBE STEM X FNPT, FOR ⅜ IN TUBE OD, ⅜ IN X ⅜ IN PIPE, GREY, 10 PK

STEM ADAPTER: ACETAL, TUBE STEM X FNPT, FOR ⅜ IN TUBE OD, ⅜ IN X ⅜ IN PIPE, GREY, 10 PK

JOHN GUEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.43 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WRV3
  • Mfr. Model # PI051223S-PK10
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This stem adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 145 psi and is designed for the following applications: potable water. It is grey, has an operating temperature of 68 Degrees F to 158 Degrees F, and is made of acetal. In addition, it is a straight adapter, with an imperial system of measurement. This stem adapter.

Technical Specs

  • ItemStem Adapter
  • Specific Fitting ShapeStraight Adapter
  • Fitting Side B Connection TypeFNPT
  • Fitting Side B Pipe Size3/8 in
  • Fitting MaterialAcetal
  • Maximum Operating Pressure145 psi
  • StandardsNSF/ANSI 51, NSF/ANSI 61
  • System of MeasurementImperial
  • Application Potable Water
  • Fitting Side A Connection Type Tube Stem
  • Fitting Side A Pipe Size 3/8 in
  • Fitting Side A Tube Outer Diameter 3/8 in
  • Colour Grey
  • Maximum Operating Temperature 158 Degrees F
  • Minimum Operating Temperature 68 Degrees F
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list