!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M, BIODEGRADABLE CRINKLE LATEX, RECYCLED POLYESTER

COATED GLOVES, M, BIODEGRADABLE CRINKLE LATEX, RECYCLED POLYESTER

WATSON GLOVES

COATED GLOVES, M, BIODEGRADABLE CRINKLE LATEX, RECYCLED POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M, BIODEGRADABLE CRINKLE LATEX, RECYCLED POLYESTER

COATED GLOVES, M, BIODEGRADABLE CRINKLE LATEX, RECYCLED POLYESTER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.74 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT337M
  • Mfr. Model # 337-M
  • UNSPSC # 61161055
  • CATALOGUE PAGE # 903
  • Shipping Weight 0.25 lbs

Product Details

These medium coated gloves have a recycled polyester with a biodegradable crinkle latex coating and a seamless knit-wrist style. They have snug-fitting with full finger coverage and water resistance. These are suitable for general construction, gardening, and landscaping.

Technical Specs

  • ItemHybrid Coated Glove
  • ANSI/ISEA Abrasion Level2
  • StandardsOeko-Tex Standard 100, EN 388 2X43
  • Base Coating MaterialNatural Rubber Latex
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishCrinkle
  • SeriesStealth
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level3
  • Palm MaterialLatex
  • Knit Material Polyester
  • EN 388 Rating 2X43
  • Insulated No
  • Palm Type Grip Coated
  • Glove Performance High Grip, Biodegradable
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Glove Features Landfill Biodegradable, Recycled Polyester, Water-Resistant
  • Thickness 10 ga
  • Silicone-Free No
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list