!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S, NITRILE COATING, WATER-RESISTANT, NYLON

COATED GLOVES, S, NITRILE COATING, WATER-RESISTANT, NYLON

WATSON GLOVES

COATED GLOVES, S, NITRILE COATING, WATER-RESISTANT, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S, NITRILE COATING, WATER-RESISTANT, NYLON

COATED GLOVES, S, NITRILE COATING, WATER-RESISTANT, NYLON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.50 / pair

EHC: EHC :
Min Qty 6 = $51.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT372S
  • Mfr. Model # 372-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These ANSI-certified, small coated gloves are made of nylon with a nitrile coating and a seamless knit-wrist style. They have snug-fitting with full finger coverage. They have water resistance and are suitable for general construction, landscaping, yard and field work.

Technical Specs

  • ItemAvenger Glove
  • Hand Protection StyleGlove
  • StandardsANSI 2 Puncture, EN 388: 4121
  • Base Coating MaterialNitrile
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • SeriesStealth
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level2
  • Grip Coating MaterialNitrile
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4121
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Base Coating Coverage Full
  • Glove Coating Coverage Full
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Glove Features Hard-Wearing Nitrile Coating Provides Liquid-Resistant Keeping Hands Dry and Comfortable, Sandy Nitrile Finish Provides A Sure-Grip, 3 ga Nylon Seamless Knit Shell Keeps Hands Cool and Comfortable, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris
  • Thickness 13 ga
  • Silicone-Free No
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list