!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL LEG & TRAY STAND, 25 X 50 X 32 IN, 400 LB, STATIONARY/TOOL TRAY

UNIVERSAL LEG & TRAY STAND, 25 X 50 X 32 IN, 400 LB, STATIONARY/TOOL TRAY

RIDGID

UNIVERSAL LEG & TRAY STAND, 25 X 50 X 32 IN, 400 LB, STATIONARY/TOOL TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL LEG & TRAY STAND, 25 X 50 X 32 IN, 400 LB, STATIONARY/TOOL TRAY

UNIVERSAL LEG & TRAY STAND, 25 X 50 X 32 IN, 400 LB, STATIONARY/TOOL TRAY

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,220.60 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG92457
  • Mfr. Model # 92457
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

This 100A universal leg and tray stand measures 25 length x 50 width x 32 inches height and has a weighing capacity of 400 lb. It is suitable for mounting and supporting the 300 Compact, 535, 535A, 1224, and 1233 threading machines. The stationary/tool tray stand features durable legs and a high-impact, corrosion-resistant polymer tray.

Technical Specs

  • ItemStand
  • Compatible Threader Series300, 535
  • Weight Capacity400 lb
  • Overall Height32 in
  • Overall Width50 in
  • Product Type Stand
  • Compatible Mfr. Model No. 535A
  • Features Stationary, Tool Tray
  • Overall Length 25 in
  • Weight 75 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list