!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACKER, 26½ IN W X 61 IN L, STEEL, 1,000 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 1,000 LB LOAD CAPACITY

STACKER, 26½ IN W X 61 IN L, STEEL, 1,000 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 1,000 LB LOAD CAPACITY

WESCO

STACKER, 26½ IN W X 61 IN L, STEEL, 1,000 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 1,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKER, 26½ IN W X 61 IN L, STEEL, 1,000 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 1,000 LB LOAD CAPACITY

STACKER, 26½ IN W X 61 IN L, STEEL, 1,000 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 1,000 LB LOAD CAPACITY

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,370.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WESPESFL64-25
  • Mfr. Model # PESFL64-25
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 460.0 lbs

Product Details

With a minimally charged battery, unit can be used while recharging. Three light LED charge status indicator, easy to read illuminated battery status voltmeter, remote control, floor lock, and safety screen are standard.

Technical Specs

  • ItemStacker
  • OperationPowered
  • Base Outside Width21 in
  • Fork Length25 in
  • Caster Wheel Dia.5 in
  • Load Center15 in
  • Overall Length61 in
  • Steering Arc180 Degrees
  • Load Capacity 1,000 lb
  • Maximum Lifting Height 64 in
  • Base Type Fixed Base
  • Fork Width 3 in
  • Frame Material Steel
  • Includes LED Readout to Indicate Charging Status and Voltmeter that Indicates Available Battery Charge
  • Overall Width 26 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list