!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE HEAD PLUG: FORGED STEEL, ¾ IN FITTING PIPE SIZE, MALE NPT, CLASS 6000

SQUARE HEAD PLUG: FORGED STEEL, ¾ IN FITTING PIPE SIZE, MALE NPT, CLASS 6000

ANVIL

SQUARE HEAD PLUG: FORGED STEEL, ¾ IN FITTING PIPE SIZE, MALE NPT, CLASS 6000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE HEAD PLUG: FORGED STEEL, ¾ IN FITTING PIPE SIZE, MALE NPT, CLASS 6000

SQUARE HEAD PLUG: FORGED STEEL, ¾ IN FITTING PIPE SIZE, MALE NPT, CLASS 6000

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14J745
  • Mfr. Model # 0361301005
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This square head plug meets the standards for ASTM A105, ASME B16.11, ANSI/ASME B1.20.1, is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of forged steel with a black finish/coating. Plus, it has an MNPT connection type.

Technical Specs

  • ItemSquare Head Plug
  • Nominal Pipe Size3/4 in
  • Finish/CoatingBlack
  • Fitting Connection TypeMNPT
  • Plug ConstructionSolid
  • Includes SealSeal Not Included
  • StandardsASTM A105, ASME B16.11, ANSI/ASME B1.20.1
  • Specific Fitting Shape Square Head Plug
  • Pipe Fitting Material Forged Steel
  • Class Class 6000
  • Temp. Range -20 Degrees to 150 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour Black
  • Basic Fitting Shape Plug
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list