!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPEED REDUCER,INDIRECT DRIVE,,87:1

SPEED REDUCER,INDIRECT DRIVE,,87:1

DAYTON

SPEED REDUCER,INDIRECT DRIVE,,87:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEED REDUCER,INDIRECT DRIVE,,87:1

SPEED REDUCER,INDIRECT DRIVE,,87:1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,202.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4Z856
  • Mfr. Model # 4Z856
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • ItemSpeed Reducer
  • Gear TypeHelical
  • Maximum Output Speed20 RPM
  • Gear Ratio87:1
  • Maximum Input Horsepower0.75 hp
  • Overhung Load Capacity1,192 lb
  • Mount Hole Center-to-Center Length4.5 in
  • Bearing TypeBall
  • For LocationIndoor, Outdoor
  • Housing MaterialCast Aluminum
  • IncludesSpeed Reducer, Steel Key, Tube Anti-Seize Compound, Vent Plug
  • LubricationKlubersynth UH1 6-460
  • Mount TypeBolt-on
  • Output Shaft Diameter1 in
  • Overall Width8.44 in
  • Shaft OrientationParallel Inline
  • Input Connection Type Indirect Drive
  • Output Shaft Type Keyed
  • Base to Center 4.88 in
  • Rotation CW/CCW
  • Maximum Output Torque 998 in-lb
  • Overall Height 7.47 in
  • Application General Purpose
  • Maximum Input Speed 1,725 RPM
  • Gear Material Hardened Steel
  • Housing Material Finish Powdered Epoxy Paint
  • Input Shaft Type Keyed Shaft
  • Mount Hole Centre-to-Centre Width 5.68 in
  • Number of Stages 1
  • Overall Length 5.69 in
  • Seal Type Double Lip
  • Standards AGMA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list