SLIP JOINT PLIER, 1 IN MAX JAW OPENING, 6⅛ IN OVERALL L, ⅛ IN JAW L, DELUXE CUSHION GRIP
SLIP JOINT PLIER, 1 IN MAX JAW OPENING, 6⅛ IN OVERALL L, ⅛ IN JAW L, DELUXE CUSHION GRIP
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This slip joint pliers has a length of 6⅛ inches and is not insulated. The handle has an ergonomic style/type. It features secondary jaw. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
Technical Specs
Item Slip Joint Pliers
Insulated Not Insulated
Non-Sparking Not Non-Sparking
Maximum Jaw Opening 1 in
Includes Wire Cutter Wire Cutter Not Included
Grip Style Deluxe Cushion
Finish Polished
Plier Material Steel
Plier Type Slip Joint Pliers
Tether Ready Tether Not Ready
Overall Length 6 1/8 in
Jaw Length 1/8 in
Handle Style Ergonomic
Features Secondary Jaw
Jaw Width 3/8 in
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.73
/ each