SIGN DIR/EXIT N/H 10X14
SIGN DIR/EXIT N/H 10X14
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Plastic Commercial Grade Exit sign, 10 inch x 14 inch
Technical Specs
- ItemExit Sign
- Height10 in
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign HeaderNo Header
- Sign MaterialPlastic
- Sign ShapeRectangle
- Thickness0.059 in
- Width14 in
- Glow-in-the-Dark Not Glow In The Dark
- Package Quantity 1
- Product Type Exit Sign
- Sign Background Colour White
- Sign Legend Text Colour Red
- Sign Mounting Style Mounting Holes
- Standards ASTM D 1593, OSHA 29 CFR 1910.37
- UV Resistant Not UV-Resistant
- Country of Origin Mexico
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.93
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.61
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.69
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.13
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.65
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.