EXIT SIGN,EXIT,10"X14"
EXIT SIGN,EXIT,10"X14"
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Health and Safety (Directional and Exit) Exit sign (deluxe fiberglass). Size 10 inches x 14 inches.
Technical Specs
- ItemExit Sign
- Height10 in
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign HeaderNo Header
- Sign MaterialFibreglass
- Sign ShapeRectangle
- Thickness0.098 in
- Width14 in
- Glow-in-the-Dark Not Glow In The Dark
- Package Quantity 1
- Product Type Exit Sign
- Sign Background Colour White
- Sign Legend Text Colour Red
- Sign Mounting Style Bracket
- Standards ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, ASTM D 1593, OSHA 29 CFR 1910.37
- UV Resistant Not UV-Resistant
- Country of Origin United States
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.61
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.93
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.23
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.