!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHROME SLT WINTER 4073W SAFETY GLOVES, ANSI/ISEA ABRASION 4/PUNCTURE 3, COATED PALM, 3XL

CHROME SLT WINTER 4073W SAFETY GLOVES, ANSI/ISEA ABRASION 4/PUNCTURE 3, COATED PALM, 3XL

HEXARMOR

CHROME SLT WINTER 4073W SAFETY GLOVES, ANSI/ISEA ABRASION 4/PUNCTURE 3, COATED PALM, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHROME SLT WINTER 4073W SAFETY GLOVES, ANSI/ISEA ABRASION 4/PUNCTURE 3, COATED PALM, 3XL

CHROME SLT WINTER 4073W SAFETY GLOVES, ANSI/ISEA ABRASION 4/PUNCTURE 3, COATED PALM, 3XL

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.82 / pair

EHC: EHC :
Min Qty 12 = $885.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4073WXXXL12
  • Mfr. Model # 4073W-XXXL (12)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These safety gloves are made with HPPE and steel blend. In addition, they have a goatskin leather coating and are rated ANSI/ISEA Puncture Level 3. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Technical Specs

  • ItemSafety Gloves
  • StandardsANSI/ISEA, ANSI/ISEA 138
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoveragePalm
  • ANSI/ISEA Puncture Level3
  • Glove Length11 3/16 in
  • Glove Liner Material HPPE, Steel Blend
  • Glove Coating Material Goatskin Leather
  • Series Chrome SLT(R) Winter 4073W
  • ANSI/ISEA Cut Load 3,575 g
  • Glove Hand Style Left and Right
  • Glove Coating Colour Red/White/Green
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list