!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES, 2XL (11), 0 ° F MIN TEMP, ANSI CUT LEVEL A7 PREMIUM, DRIVERS GLOVE

SAFETY GLOVES, 2XL (11), 0 ° F MIN TEMP, ANSI CUT LEVEL A7 PREMIUM, DRIVERS GLOVE

HEXARMOR

SAFETY GLOVES, 2XL (11), 0 ° F MIN TEMP, ANSI CUT LEVEL A7 PREMIUM, DRIVERS GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, 2XL (11), 0 ° F MIN TEMP, ANSI CUT LEVEL A7 PREMIUM, DRIVERS GLOVE

SAFETY GLOVES, 2XL (11), 0 ° F MIN TEMP, ANSI CUT LEVEL A7 PREMIUM, DRIVERS GLOVE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.02 / PAIR

EHC: EHC :
Min Qty 12 = $588.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4066WXXL
  • Mfr. Model # 4066W-XXL (11)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These red/white safety gloves are size XX-large and are made with HPPE and steel. In addition, they have nylon stitching, are cut-resistant and impact-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3X32F, and a max temp of 284 Degrees F.

Technical Specs

  • ItemSafety Gloves
  • ANSI/ISEA Heat Level2
  • ANSI/ISEA Cut LevelA7
  • Stitching MaterialNylon
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length10 13/16 in
  • Thumb StyleKeystone
  • Cuff StyleKnit
  • Leather GradePremium
  • Minimum Temperature0 Degrees F
  • Glove Back MaterialBuffaloskin
  • SeriesChrome SLT(R)
  • Size- Numeric11
  • Includes Double PalmNo
  • Cuff MaterialHook-and-Loop
  • EN 388 Rating3X32F
  • Glove CutGunn
  • Internal Reinforcement MaterialSuperfabric(R)
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Cycles4277
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Puncture Force75 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • Finger Coverage Full Finger
  • Maximum Temperature 284 Degrees F
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material HPPE, Steel
  • Oil-Resistant Yes
  • Glove Back Colour White
  • Palm Material Buffaloskin
  • Size- Alpha 2XL
  • Glove Insulation Weight 100 g
  • Palm Colour White
  • Cuff Colour Black
  • EN 388 Impact Rated Yes
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 4,386 g
  • Colour Red, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list