!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, XS/6, CUT & SEWN GLOVE, TPX, ANSI CUT LEVEL A8, FULL, BLACK, 1 PAIR

MECHANICS GLOVES, XS/6, CUT & SEWN GLOVE, TPX, ANSI CUT LEVEL A8, FULL, BLACK, 1 PAIR

HEXARMOR

MECHANICS GLOVES, XS/6, CUT & SEWN GLOVE, TPX, ANSI CUT LEVEL A8, FULL, BLACK, 1 PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XS/6, CUT & SEWN GLOVE, TPX, ANSI CUT LEVEL A8, FULL, BLACK, 1 PAIR

MECHANICS GLOVES, XS/6, CUT & SEWN GLOVE, TPX, ANSI CUT LEVEL A8, FULL, BLACK, 1 PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.77 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4047XS6
  • Mfr. Model # 4047-XS (6)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemSafety Gloves
  • Hand Protection StyleGlove
  • Palm MaterialTPX
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelA8
  • ANSI/ISEA Needlestick Level - Palm2
  • Finger CoveragePartial Finger
  • ANSI/ISEA Heat Level2
  • Glove PerformanceFlexibility, Superior Grip
  • Size- Numeric6
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Needlestick Force - Palm4.2 N
  • ANSI/ISEA Puncture Force4.2 N
  • EN 388 Impact RatedYes
  • Glove Length9 1/4 in
  • Cut-Resistance Coverage Palm
  • Cuff Style Hook-and-Loop
  • Glove Back Material SuperFabric(R)
  • Standards ANSI/ISEA 105, ASTM F2878, CE, EN388:2016
  • ANSI/ISEA Needlestick Level - Fingertips 2
  • ANSI/ISEA Needlestick Level - Back 2
  • ANSI/ISEA Abrasion Level 6
  • Series PointGuard(R)
  • Size- Alpha XS
  • Glove Features Reinforced Palm
  • ANSI/ISEA Needlestick Force - Fingertips 4.2 N
  • ANSI/ISEA Needlestick Force - Back 4.2 N
  • ANSI/ISEA Impact Force 4.2 N
  • EN 388 Rating 4X33F
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list