!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR, SINGLE STAGE, CGA 540 INLET, 150 PSIG, OXYGEN

REGULATOR, SINGLE STAGE, CGA 540 INLET, 150 PSIG, OXYGEN

VICTOR

REGULATOR, SINGLE STAGE, CGA 540 INLET, 150 PSIG, OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR, SINGLE STAGE, CGA 540 INLET, 150 PSIG, OXYGEN

REGULATOR, SINGLE STAGE, CGA 540 INLET, 150 PSIG, OXYGEN

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $436.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0781-9433
  • Mfr. Model # 0781-9433
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This G350 regulator is made of brass. It features heavy duty construction, high contrast, high strength. In addition, it is designed for applications including industrial and general fabrication, light fabrication, repair and maintenance, structural steel fabrication. It meets the standards for UL listed.

Technical Specs

  • ItemRegulator
  • Compatible Gas TypeOxygen
  • Inlet Connection GenderMale
  • Outlet Connection Size9/16"-18
  • CGA NumberCGA 540
  • Bonnet MaterialAlloy
  • FeaturesHeavy Duty Construction, High Contrast, High Strength
  • Inlet Pressure (Maximum)2,000 psig
  • Mounting TypeCylinder
  • StandardsUL Listed
  • Number of Stages Single Stage
  • Control Type Knob
  • Outlet Pressure (Maximum) 150 psig
  • Body Material Brass
  • Application Industrial and General Fabrication, Light Fabrication, Repair and Maintenance, Structural Steel Fabrication
  • Duty Rating Heavy Duty
  • Gauge Diameter 2 1/2 in
  • Inlet Thread Direction Right Hand
  • Regulator Series G350
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list