ABSORBENT ROLL, 63 GALLON, 15 X 15 IN PERFORATED SIZE, BALE, GREY, SPUNBOND
ABSORBENT ROLL, 63 GALLON, 15 X 15 IN PERFORATED SIZE, BALE, GREY, SPUNBOND
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
MRO(TM) plus sorbent is highly effective for cleanup and removal of oil and water-based liquids. A three-ply, gray dimpled material combining thickness, strength and high absorbency, low-linting suitable for virtually any industrial application.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Universal
Volume Absorbed per Pkg. 63 gal
Number of Layers 2-ply
Perforated Size 15 in x 15 in
Perforation Along Width 15 in
Dimpled Yes
Coverstock Material Spunbond
Roll Length 300 ft
Length 3,600 in
Static Dissipative No
Colour Grey
Specialized Applications Work Station
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Fire Resistant
Product Type Sorbent Roll
For Use With Chemical or Metal Type Universal
Material Polypropylene
Perforated Yes
Perforation Along Length 15 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Bale
Roll Width 30 in
Width 30 in
Foot Traffic Yes
Printed Message Think Safety
Series High Traffic
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$371.22
/ ROLL
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.58
/ BOX