ABSORBENT ROLL, 47 GALLON, 15 X 15 IN PERFORATED SIZE, CASE, GREY, SPUNBOND
ABSORBENT ROLL, 47 GALLON, 15 X 15 IN PERFORATED SIZE, CASE, GREY, SPUNBOND
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This High Traffic series absorbent roll is made of polypropylene and is grey. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent roll features fire-resistance. It has 4seven gallons absorbed per package and is designed for universal use and in the following applications: work station. It measures 1,800 inch length x 30 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Universal
Volume Absorbed per Pkg. 47 gal
Number of Layers 2-ply
Perforated Size 15 in x 15 in
Perforation Along Width 15 in
Dimpled Yes
Coverstock Material Spunbond
Roll Length 150 ft
Length 1,800 in
Static Dissipative No
Colour Grey
Specialized Applications Work Station
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Fire Resistant
Product Type Sorbent Roll
For Use With Chemical or Metal Type Universal
Material Polypropylene
Perforated Yes
Perforation Along Length 15 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Roll Width 30 in
Width 30 in
Foot Traffic Yes
Printed Message Think Safety
Series High Traffic
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)