ABSORBENT ROLL, 62 GALLON, 14¼ X 19 IN PERFORATED SIZE, CASE, WHITE
ABSORBENT ROLL, 62 GALLON, 14¼ X 19 IN PERFORATED SIZE, CASE, WHITE
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Re-Form series absorbent roll is made of cellulose and is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent roll features fire-resistance. It has 62 gallons absorbed per package and is designed for universal use and in the following applications: industrial. It measures 1,800 inch length x 28½ inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Universal
Volume Absorbed per Pkg. 62 gal
Number of Layers 2-ply
Perforated Size 14 1/4 in x 19 in
Perforation Along Width 14 1/4 in
Dimpled Yes
Coverstock Material Meltblown
Roll Length 150 ft
Length 1,800 in
Static Dissipative No
Colour White
Series Re-Form
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Roll
For Use With Chemical or Metal Type Universal
Material Cellulose
Perforated Yes
Perforation Along Length 19 in
Recycled Content (%) 80%
Includes Coverstock Yes
Package Type Case
Roll Width 28 1/2 in
Width 28 1/2 in
Foot Traffic Yes
Specialized Applications Industrial
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Fire Resistant
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.44
/ ROLL
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$199.80
/ CASE