!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, 55 GALLON, 19 X 14¼ IN PERFORATED SIZE, CASE, WHITE

ABSORBENT ROLL, 55 GALLON, 19 X 14¼ IN PERFORATED SIZE, CASE, WHITE

BRADY SPC ABSORBENTS

ABSORBENT ROLL, 55 GALLON, 19 X 14¼ IN PERFORATED SIZE, CASE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 55 GALLON, 19 X 14¼ IN PERFORATED SIZE, CASE, WHITE

ABSORBENT ROLL, 55 GALLON, 19 X 14¼ IN PERFORATED SIZE, CASE, WHITE

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.44 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORRFDP328DP
  • Mfr. Model # RFDP328DP
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 1000
  • Shipping Weight 34.9 lbs

Product Details

This Re-Form series absorbent roll is made of polypropylene and is white. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this sorbent roll has 55 gallons absorbed per package and is designed for universal use. It measures 150 feet length x 28½ inch width.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedUniversal
  • Volume Absorbed per Pkg.55 gal
  • Number of Layers2-ply
  • Perforated Size19 in x 14 1/4 in
  • Perforation Along Width14 1/4 in
  • Includes CoverstockYes
  • Package TypeCase
  • Roll Width28 1/2 in
  • Width28 1/2 in
  • ColourWhite
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Universal
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 19 in
  • Recycled Content (%) 80%
  • Coverstock Material Meltblown
  • Roll Length 150 ft
  • Length 150 ft
  • Static Dissipative No
  • Series Re-Form
  • Dispenser Box No
  • Leak Resistant Backing Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list