RIVET TOOL, 1 IN STROKE L, 2,200 LBF PULLING FORCE, GENERAL DUTY, 1/4 IN NPT
RIVET TOOL, 1 IN STROKE L, 2,200 LBF PULLING FORCE, GENERAL DUTY, 1/4 IN NPT
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Riveter, Standard Duty, Blind Rivet Dia. 3/16 In., Insert Size 3/32 In. - 3/16 In., CFM per Stroke 1, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Max. Pressure 90 PSI, Aluminum Construction, Dia. 3/16 In., Height 6.7 In., Length 8.8 In., Tool Weight 3.2 lb
Technical Specs
- ItemRivet Tool
- Air Consumption4 cfm
- Air Pressure90 psi
- Min. Air Pressure90 psi
- Exhaust LocationSide
- Tool BrandChicago Pneumatic
- Rivet TypeBlind Rivet
- Stroke Length1 in
- Overall Height6 1/2 in
- Housing MaterialAluminum
- Includes(4) Nosepieces 3/32 in, 1/8 in, 5/32 in, 3/16 in, and Twist Off Cup for Storage
- Tool Weight3.3 lb
- Power Source Air Powered
- Air Inlet 1/4 in NPT
- Max. Air Pressure 90 PSI
- Min. Hose Size 3/8 in
- Duty Rating General Duty
- Pulling Force 2,200 lbf
- Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Overall Length 8 7/8 in
- Overall Width 1/8 in
- Includes Mandrel Collection Yes
- Features Number Plates
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$286.39
/ EACH