!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Air Consumption
Air Inlet
Air Pressure
Max. Air Pressure
Tool Brand
Duty Rating
Includes Mandrel Collection
Overall Length
Pulling Force
Rivet Type
Stroke Length
Tool Weight
Blind Rivet Dia. - Aluminum
Blind Rivet Dia. - Stainless Steel
Blind Rivet Dia. - Steel
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air-Powered Riveting Tools

https://catalogue.grainger.ca/?hybris=true

21 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CHICAGO PNEUMATIC
  • RIVET TOOL, 1 IN STROKE L, 2,200 LBF PULLING FORCE, GENERAL DUTY, 1/4 IN NPT
  • Item # CNPCP9882
  • Mfr. Model # CP9882
  • EHC: EHC :
  • Riveter, Standard Duty, Blind Rivet Dia. 3/16 In., Insert Size 3/32 In. - 3/16 In., CFM per Stroke 1, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Max. Pressure 90 PSI, Aluminum Construction, Dia. 3/16 In., Height 6.7 In., Length 8.8 In., Tool Weight 3.2 lb

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1562
  • CHICAGO PNEUMATIC
  • AIR RIVETER, INDUSTRIAL, W/ MANDREL, 90 PSI, AIR INLET 1/4 IN NPT, 10 3/4 X 5 1/32 X 3/8 IN, AL/ST
  • Item # CNP6151710190
  • Mfr. Model # CP4220CS
  • EHC: EHC :
  • This industrial-duty air riveter has air inlet 1/4 inches NPT, maximum air pressure 90 PSI, and is made of aluminium and steel. It measures 10 3/4 length x 5 1/32 height x 3/8 inches hose size. It has an overall stroke length of three inches, a pulling force of 4160 pounds, and it includes mandrel collection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO PNEUMATIC
  • AIR RIVETER, INDUSTRIAL, W/ MANDREL, 90 PSI, AIR INLET 1/4 IN NPT, 11 1/32 X 3 5/8 X 1/8 IN, AL/ST
  • Item # CNP6151710230
  • Mfr. Model # CP4220AL
  • EHC: EHC :
  • This industrial-duty air riveter has air inlet 1/4 inches NPT, maximum air pressure 90 PSI, and is made of aluminium and steel. It measures 11 1/32 length x 3 5/8 height x 1/8 inches hose size. It has an overall stroke length of three inches, a pulling force of 6000 pounds, and it includes mandrel collection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO PNEUMATIC
  • AIR RIVETER, INDUSTRIAL, W/ MANDREL, 90 PSI, AIR INLET 1/4 IN NPT, 3 1/16 X 3 1/32 X 1/8 IN, AL/ST
  • Item # CNP6151710220
  • Mfr. Model # CP4210AL
  • EHC: EHC :
  • This industrial-duty air riveter has air inlet 1/4 inches NPT, maximum air pressure 90 PSI, and is made of aluminium and steel. It measures 3 3/16 length x 3 1/32 height x 1/8 inches hose size. It has an overall stroke length of 1 1/2 inches, a pulling force of 6000 pounds, and it includes mandrel collection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO PNEUMATIC
  • AIR RIVETER, INDUSTRIAL, W/ MANDREL, 90 PSI, AIR INLET 1/4 IN NPT, 10 9/32 X 1 1/32 X 3/8 IN, AL/ST
  • Item # CNP6151710200
  • Mfr. Model # CP4210CS
  • EHC: EHC :
  • This industrial-duty air riveter has air inlet 1/4 inches NPT, maximum air pressure 90 PSI, and is made of aluminium and steel. It measures 10 9/32 length x 1 1/32 height x 3/8 inches hose size. It has an overall stroke length of 1 1/2 inches, a pulling force of 3000 pounds, and it includes mandrel collection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • RIVET TOOL, 1/4 IN STROKE L, 6,000 LBF PULLING FORCE, INDUSTRIAL DUTY, 1/4 IN NPT FEMALE
  • Item # GGF3CRH8
  • Mfr. Model # 3CRH8
  • EHC: EHC :
  • Speedaire Air Hammers, For automotive, general maintenance or light construction. Suitable for chipping, general cutting of sheet metal, light vehicle exhaust work, scraping and removal and separation of rivets or joints.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1564
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list