!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLIND RIVET, 1 40/47 IN L, 0.186 IN DIA, INCH, 1 27/32 IN OVERALL L, 35/64 IN BODY L, DOME, 250 PK

BLIND RIVET, 1 40/47 IN L, 0.186 IN DIA, INCH, 1 27/32 IN OVERALL L, 35/64 IN BODY L, DOME, 250 PK

POP

BLIND RIVET, 1 40/47 IN L, 0.186 IN DIA, INCH, 1 27/32 IN OVERALL L, 35/64 IN BODY L, DOME, 250 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BLIND RIVET, 1 40/47 IN L, 0.186 IN DIA, INCH, 1 27/32 IN OVERALL L, 35/64 IN BODY L, DOME, 250 PK

BLIND RIVET, 1 40/47 IN L, 0.186 IN DIA, INCH, 1 27/32 IN OVERALL L, 35/64 IN BODY L, DOME, 250 PK

POP

Clearance Price :
$351.50 per 1000

Your Price : $470.00 per 1000

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # POPSSD66SSBS200Z
  • Mfr. Model # SSD66SSBS200
  • UNSPSC # 31162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.008 lbs

Product Details

This blind rivet is made of IFI-114-51 stainless steel and has a bright (uncoated) finish. It has an overall length of 1 27/32 inch and a 0.186 inch shank diameter. It has a tensile strength of 1,375 pounds, a dome head type and an inch system of measurement.

Technical Specs

  • ItemBlind Rivet
  • Overall Length1 27/32 in
  • Shank Diameter0.186 in
  • Body MaterialStainless Steel
  • Head TypeDome
  • Shear Strength1,000 lb
  • Maximum Hole Diameter0.196 in
  • Maximum Material Thickness3/8 in
  • Mandrel MaterialStainless Steel
  • Drill Size#11
  • System of Measurement Inch
  • Body Length 35/64 in
  • Product Type Blind Rivet
  • Finish Bright (Uncoated)
  • Head Diameter 3/8 in
  • Tensile Strength 1,375 lb
  • Minimum Material Thickness 1/4 in
  • Material Grade/Class IFI-114-51
  • Minimum Hole Diameter 0.192 in
  • Blind Rivet Type Open End
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list