RIVET NUT, M8-1.25 THREAD SIZE, 30.5MM OVERALL L, 12.6MM INSERT DIA, BULBED, STEEL, 5 PK
RIVET NUT, M8-1.25 THREAD SIZE, 30.5MM OVERALL L, 12.6MM INSERT DIA, BULBED, STEEL, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rivet nut is made of 1008, 1010 steel and has a zinc yellow finish. This rivet nut is designed for use with metal. It has an overall length of 30.5 mm and a M8x1.25 thread. It has a metric system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 12.6 mm
Installed Length 14.48 mm
Thread Type Coarse
Flange Thickness 1.57 mm
Material Grade/Class 1008, 1010
Body Texture Smooth
Drill Bit Size 1/2 in
Minimum Material Thickness 0.5 mm
Insert Nut Type Rivet Nut
Thread Fit 2B
End Type Open
System of Measurement Metric
Overall Length 30.5 mm
Thread Size M8x1.25
Flange Diameter 19.7 mm
Material Steel
Finish Zinc Yellow
Compatible Material Metal
Maximum Hole Diameter 12.7 mm
Maximum Material Thickness 7.1 mm
Body Type Bulbed
Body Length 28.95 mm
Thread Pitch 1.25 mm
Country of Origin Taiwan
(subject to change)