RETAINING RING, EXTERNAL, 0.8MM THK, METRIC, EXTERNAL, STD, 0.8MM THICK, STAINLESS STEEL, 10 PK
RETAINING RING, EXTERNAL, 0.8MM THK, METRIC, EXTERNAL, STD, 0.8MM THICK, STAINLESS STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This external retaining ring is 0.8 mm thick, pk10 is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 471 material quality.
Technical Specs
Item Retaining Ring
Location Style External
Fits Shaft Diameter 8 mm
Fits Groove Width 0.9 mm
Free Inside Diameter 7.4 mm
Finish Bright (Uncoated)
Tensile Strength 120,000 psi
Material Quality Standards DIN 471
Groove Diameter Tolerance +0.000/-0.060 mm
System of Measurement Metric
Thickness 0.8 mm
Fits Groove Diameter 7.6 mm
Fits Groove Depth 0.2 mm
Material Stainless Steel
Material Grade/Class 18-8
Ring Type External Retaining Ring
Thickness Tolerance +0.000/-0.050 mm
Ring Sub-Type Standard