!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY-TURN STANDARD PLATE CASTER, 10 IN WHEEL DIA, 10,000 LB, 13 IN MOUNTING H, FIRM

EASY-TURN STANDARD PLATE CASTER, 10 IN WHEEL DIA, 10,000 LB, 13 IN MOUNTING H, FIRM

HAMILTON

EASY-TURN STANDARD PLATE CASTER, 10 IN WHEEL DIA, 10,000 LB, 13 IN MOUNTING H, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-TURN STANDARD PLATE CASTER, 10 IN WHEEL DIA, 10,000 LB, 13 IN MOUNTING H, FIRM

EASY-TURN STANDARD PLATE CASTER, 10 IN WHEEL DIA, 10,000 LB, 13 IN MOUNTING H, FIRM

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,667.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTRMDD104SYT
  • Mfr. Model # R-MDD-104SYT
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • ItemEasy-Turn Standard Plate Caster
  • Load Rating10,000 lb
  • Mounting Height13 in
  • Hub Length4-1/2"
  • Wheel Bearing TypeTapered Roller
  • Mounting Plate Bolt Hole PatternD
  • Inside Bolt Hole Spacing7 in x 7 in
  • Mounting Bolt Dia.5/8 in
  • Caster Brake TypeNo Brake Included
  • Number of Wheels2
  • Includes Spanner BushingY
  • ApplicationAll Purpose Heavy Duty Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Core ColourGray
  • FeaturesFloor Protective
  • For Surface TypeConcrete
  • Frame ConstructionForged
  • Includes Mounting FastenersNo
  • NSF ListedNo
  • Overall Wheel Width4"
  • Swivel ConstructionKingpin
  • Swivel Lock TypeNo Lock Included
  • Wheel/Tread Hardness95 Shore A
  • Wheel Core TypeSolid
  • Wheel Dia. 10 in
  • Wheel Width 4 in
  • Caster Sub-Type Rigid
  • Wheel/Tread Material Polyurethane
  • Mounting Plate Size 8 1/2 in x 8 1/2 in
  • Wheel Core Material Forged Steel
  • Outside Bolt Hole Spacing 7 in x 7 in
  • Wheel/Tread Colour Blue
  • Non-Marking Yes
  • Tread Shape Standard
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • ESD Conductive Yes
  • For Axle Dia. 1-1/4"
  • Frame Colour Platinum Powder
  • Frame Finish Enamel
  • Mounting Plate Thickness 1/2"
  • Number of Mounting Holes 4
  • Standards ICWM
  • Swivel Lead None- Rigid Caster
  • Swivel Radius None- Rigid Caster
  • Wheel Bearing Material Steel
  • With Toe Plate No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list